Motion
AHX3124/110

FAG (SCHAEFFLER)
AHX3124/110

Withdrawal Sleeve - 75 mm Length, 1:12 Taper
Mi Item #02298387
MFR #AHX3124/110
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
AHX3124/110

Withdrawal Sleeve - 75 mm Length, 1:12 Taper
Mi Item #02298387
MFR #AHX3124/110

Mfr description
AHX3124/110
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length  
    75 mm
  • Thread Size  
    M130x2 mm

Details

  • Product Type
    Withdrawal Sleeves
  • Series
    AHX
  • Taper
    1:12
  • UPC_NO
    4012801306942
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)