Overview
Mfr description
M20-TVP
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Row Type Fill SlotSingle-Row Non-Fill Slot
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeAngular Contact Bearings
- Bearing Material52100 Steel
- Cage MaterialPolyamide
- Manufacturer Upc Number4012801062466
- UPC_NO4012801062466
- DescriptionM20-TVP
- Product TypeAngular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data