Motion
TA167X0715
Bearing Seal - 7.9375 in Bore, 225.30 mm OD, 78.69 mm Overall Width
MI ITEM #02298476
MFR #TA167X0715
List Price$4,010.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - 7.9375 in Bore, 225.30 mm OD, 78.69 mm Overall Width
MI ITEM #02298476
MFR #TA167X0715

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,010.91/each for your price

Overview

Mfr description
TA167X0715

Specifications

  • Seal Material
    High Grade Steel
  • Width
    3.0984 in, 78.69 mm
  • Compatible Bearing Type
    Spherical Roller
  • Outside Diameter
    225.30 mm
  • Overall Width
    78.69 mm
  • Manufacturer Upc Number
    4012802121957
  • UPC_NO
    4012802121957
  • Bore Diameter
    7.9375 in
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text