Motion
TSNG517
Bearing Seal - Split Double-Lip, Rubber Material, 2.9375 in, 3.0000 in, 75 mm Bore
MI ITEM #02298487
MFR #TSNG517
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - Split Double-Lip, Rubber Material, 2.9375 in, 3.0000 in, 75 mm Bore
MI ITEM #02298487
MFR #TSNG517

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TSNG517

Specifications

  • Seal Type
    Split Double-Lip
  • Seal Material
    Rubber
  • Compatible Bearing Type
    Spherical Roller
  • Manufacturer Upc Number
    4026677696441
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought