Motion
TSN 522 S

SKF
TSN 522 S

Bearing Seal - Labyrinth, 100 mm Bore, Steel with Silicone Element Material, Compatible Bore: 100 mm , 155 mm OD, 24 mm Overall Width
Mi Item #02298627
MFR #TSN 522 S
Price$416.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TSN 522 S

Bearing Seal - Labyrinth, 100 mm Bore, Steel with Silicone Element Material, Compatible Bore: 100 mm , 155 mm OD, 24 mm Overall Width
Mi Item #02298627
MFR #TSN 522 S

Mfr description
TSN 522 S SEAL FOR SPLIT HSG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$416.80/each

Specifications

Dimensions

  • Bore Diameter
    100 mm
  • Compatible Bore Diameter
    100 mm
  • Outside Diameter
    155 mm
  • Overall Width
    24 mm
  • Weight
    3.61 lbs
  • Width
    0.9449 in, 24 mm

Details

  • Compatible Bearing Type
    Spherical Roller
  • Material
    Steel with Silicone Element
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
  • UPC_NO
    7316570718515
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)