Motion
BB64
Classical Double Sided V-Belt - BB, 21/32 in Top Width, 1 Strand, 67 in Nominal Outside Length, Smooth
Mi Item #02298659
MFR #BB64
Price$108.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Double Sided V-Belt - BB, 21/32 in Top Width, 1 Strand, 67 in Nominal Outside Length, Smooth
Mi Item #02298659
MFR #BB64

Mfr description
BB64
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.30/each

Specifications

Dimensions

  • Belt Height
    17/32 in
  • Nominal Outside Length
    67 in
  • Top Width Per Strand
    21/32 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - EPDM
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    BB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)