Motion
TU 1. TF

SKF
TU 1. TF

Take-Up Ball Bearing Unit - Side Mount, 1.0000 in Bore, Cast Iron Housing, Set Screw Collar, 13.5 mm Slot
MI ITEM #02298684
MFR #TU 1. TF
Price$233.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TU 1. TF

Take-Up Ball Bearing Unit - Side Mount, 1.0000 in Bore, Cast Iron Housing, Set Screw Collar, 13.5 mm Slot
MI ITEM #02298684
MFR #TU 1. TF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$233.97/each

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Overall Height
    91 mm
  • Overall Length
    100 mm
  • Overall Width
    34 mm
  • Slot Spacing  
    76 mm
  • Weight
    1.95 lbs

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    TU 1. TF
  • Manufacturer Upc Number
    7316570891416
  • Max Rpm
    7000 rpm
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    3150 lbf
  • Seal Type
    Contact/Lip
  • Series
    TU
  • Unit Type
    Side Mount
  • UPC_NO
    7316570891416

Overview

Mfr description
TU 1 TF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought