Motion
TU 1.1/4 TF

SKF
TU 1.1/4 TF

Take-Up Ball Bearing Unit - Side Mount, 1.2500 in Bore, Cast Iron Housing, Set Screw Collar, 13.5 mm Slot
MI ITEM #02298686
MFR #TU 1.1/4 TF
Price$398.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TU 1.1/4 TF

Take-Up Ball Bearing Unit - Side Mount, 1.2500 in Bore, Cast Iron Housing, Set Screw Collar, 13.5 mm Slot
MI ITEM #02298686
MFR #TU 1.1/4 TF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$398.85/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Overall Height
    103 mm
  • Overall Length
    129 mm
  • Overall Width
    37 mm
  • Slot Spacing  
    89 mm
  • Weight
    3.62 lbs

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    TU 1.1/4 TF
  • Manufacturer Upc Number
    7316570867442
  • Max Rpm
    5300 rpm
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    5740 lbf
  • Seal Type
    Contact/Lip
  • Series
    TU
  • Unit Type
    Side Mount
  • UPC_NO
    7316570867442

Overview

Mfr description
TU 1.1/4 TF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought