Motion
21H100

TB WOODS
21H100

Timing Sprocket, 1 in. Belt Width, 1/2 in. Pitch, Bushing SH R, For Belt Type H
MI ITEM #02298710
MFR #21H100
Your Price$307.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
21H100

Timing Sprocket, 1 in. Belt Width, 1/2 in. Pitch, Bushing SH R, For Belt Type H
MI ITEM #02298710
MFR #21H100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$307.22/each(List $334.24)

Overview

Mfr description
21H100 TIM PLY SH

Specifications

  • Belt Type
    H
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    QD Bushed
  • Bushing Series
    SH R
  • Bore Diameter
  • With Flanges
    With Flanges
  • Pitch Diameter
  • Outside Diameter
    172.46 mm
  • Material
    Ductile Iron
  • Length Through Bore
    0.38 in
  • Face Width
    1.31 in
  • Pulley Construction
    Plain
  • Number Of Hubs
    0
  • Manufacturer Upc Number
    698672311007
  • UPC_NO
    698672311007
  • Weight
    1.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text