Motion
5VX780

TB WOODS
5VX780

Narrow Ultra V-Belt - 5VX, 5/8 in Top Width, 1 Strand, 78 in Nominal Outside Length, Cogged
MI ITEM #02298736
MFR #5VX780
Price$120.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
5VX780

Narrow Ultra V-Belt - 5VX, 5/8 in Top Width, 1 Strand, 78 in Nominal Outside Length, Cogged
MI ITEM #02298736
MFR #5VX780

Mfr description
5VX780
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$120.65/each

Specifications

Dimensions

  • Belt Height
    35/64 in
  • Nominal Outside Length
    78 in
  • Thickness
    0.5313 in
  • Top Width
    5/8 in
  • Top Width Per Strand
    5/8 in

Details

  • Belt Category
    Narrow Series - Inch
  • Belt Style
    Ultra-V
  • Cogged/Smooth
    Cogged
  • Color
    Black
  • Cord Material
    Polyester
  • Manufacturer Upc Number
    698672196420
  • Material
    Ethylene
  • Number Of Strands
    1
  • Operating Temperature Range
    -60 to 250 °F
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Section
    5VX
  • UPC_NO
    698672196420

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)