Motion
YEL 206-2F

SKF
YEL 206-2F

Ball Insert Bearing - Cylindrical Bore, 30 mm ID, Eccentric Collar Locking
Mi Item #02298766
MFR #YEL 206-2F
Price$209.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YEL 206-2F

Ball Insert Bearing - Cylindrical Bore, 30 mm ID, Eccentric Collar Locking
Mi Item #02298766
MFR #YEL 206-2F

Mfr description
YEL 206 2F
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$209.68/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Inner Ring Width  
    48.4 mm
  • Outer Ring Width  
    18 mm
  • Outside Diameter  
    2.4409 in
  • Overall Width
    1.9063 in
  • Weight
    0.84 lbs

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Finish Coating
    Black Oxide Coated
  • Locking Device
    Eccentric Collar
  • Operating Temperature Range
    -40 to +210 °F
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    19.5 kN
  • Radial Static Load Capacity
    11.2 kN
  • Seal Type
    Contact with Flinger
  • Series
    YEL2
  • UPC_NO
    7316570826388
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)