Motion
YET 205

SKF
YET 205

Ball Insert Bearing - Cylindrical Bore, 25 mm ID, Eccentric Collar Locking
MI ITEM #02298778
MFR #YET 205
Price$218.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YET 205

Ball Insert Bearing - Cylindrical Bore, 25 mm ID, Eccentric Collar Locking
MI ITEM #02298778
MFR #YET 205

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$218.76/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Inner Ring Width  
    31 mm
  • Outer Ring Width  
    15 mm
  • Outside Diameter  
    52 mm
  • Overall Width
    31 mm
  • Weight
    0.43 lbs

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Finish Coating
    Black Oxide Coated
  • Locking Device
    Eccentric Collar
  • Max Rpm
    7000 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    14 kN
  • Radial Static Load Capacity
    7.8 kN
  • Series
    YET2
  • UPC_NO
    7316577063052

Overview

Mfr description
YET 205

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought