Motion
YET 211-203

SKF
YET 211-203

Ball Insert Bearing - Cylindrical Bore, 2-3/16 in ID, Standard Duty, Eccentric Collar Locking
MI ITEM #02298801
MFR #YET 211-203
Price$204.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YET 211-203

Ball Insert Bearing - Cylindrical Bore, 2-3/16 in ID, Standard Duty, Eccentric Collar Locking
MI ITEM #02298801
MFR #YET 211-203

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$204.93/each

Specifications

Dimensions

  • Bore Diameter  
    2-3/16 in
  • Inner Ring Width  
    1.2835 in
  • Outer Ring Width  
    0.9843 in
  • Outside Diameter  
    3.9370 in
  • Overall Width
    1.9055 in
  • Weight
    2.26 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Closure Type
    Sealed
  • Duty Type
    Standard Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Eccentric Collar
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316576617386
  • Max Rpm
    3600 rpm
  • Operating Temperature Range
    -4 to 248 °F
  • Product Type
    Ball Insert Bearings
  • Radial Static Load Capacity
    6519 lbf
  • Seal Type
    M Seals
  • Series
    YET
  • UPC_NO
    7316576617386

Overview

Mfr description
YET 211-203

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought