Motion
Z 208

SKF
Z 208

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 18 mm Width, Single Shielded, Without Snap Ring
MI ITEM #02298812
MFR #Z 208
Price$28.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
Z 208

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 18 mm Width, Single Shielded, Without Snap Ring
MI ITEM #02298812
MFR #Z 208

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28.81/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    18 mm
  • Precision Rating
    Not Rated
  • Weight
    5.27 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Single Shielded
  • Description
    Z 208 SEAL
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    This Radial/Deep Groove Ball Bearing has 40 mm bore diameter, single shielded, 80 mm outside diameter, and 18 mm overall width.
  • Manufacturer Catalog Number
    Z 208
  • Max Rpm
    9500 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    33.6 kN
  • Radial Static Load Capacity
    27 kN
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    20
  • Snap Ring Included
    Without Snap Ring
  • Thrust Application Warning
    This product can not be used in Thrust Applications
  • UPC_NO
    7316571108469

Overview

Mfr description
Z 208 SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought