Motion
Z 210

SKF
Z 210

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 20 mm Width, Single Shielded, Without Snap Ring
Mi Item #02298819
MFR #Z 210
Price$4.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
Z 210

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 20 mm Width, Single Shielded, Without Snap Ring
Mi Item #02298819
MFR #Z 210

Mfr description
Z 210 SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.95/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Not Rated
  • Weight
    6 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Single Shielded
  • Description
    Z 210 SEAL
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    The Z 210 Radial/Deep Groove Ball Bearing features 50 mm bore diameter, straight bore, single shielded closure, 90 mm outside diameter, and 20 mm width.
  • Manufacturer Catalog Number
    Z 210
  • Max Rpm
    8000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    39.1 kN
  • Radial Static Load Capacity
    34.5 kN
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    21
  • Snap Ring Included
    Without Snap Ring
  • Thrust Application Warning
    This product can not be used in Thrust Applications
  • UPC_NO
    7316577300782
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)