Motion
BR7
Tapered Roller Bearing Assembly - 1.5625 in Bore, 2.8750 in OD, 1.0100 in Width
MI ITEM #02298900
MFR #BR7
List Price$117.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 1.5625 in Bore, 2.8750 in OD, 1.0100 in Width
MI ITEM #02298900
MFR #BR7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$117.77/each for your price

Overview

Mfr description
BR7 BRG SET

Specifications

  • Assembly Type
    Cone & Cup
  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    2.8750 in
  • Overall Width
    1.0100 in
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    085311058629
  • Weight
    1.27 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text