Motion
P328M20-1210
Ht - High Torque Sprocket - P32-8M-20, 8 mm Pitch, 20 mm Belt Width, 32 Teeth, Bushed, 1210
Mi Item #02298943
MFR #P328M20-1210
Price$171.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ht - High Torque Sprocket - P32-8M-20, 8 mm Pitch, 20 mm Belt Width, 32 Teeth, Bushed, 1210
Mi Item #02298943
MFR #P328M20-1210

Mfr description
P328M20-1210 SPK HTS TB 1210
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$171.33/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    20 mm
  • Bore Diameter  
    1/2 to 1-1/4 in
  • Face Width
    1-1/8 in
  • Flange Outside Diameter  
    3.562 in
  • For Belt Width
    20 mm
  • Length Through Bore  
    1.125 in
  • Outside Diameter
    3.1560 in
  • Pitch
    8 mm
  • Pitch Diameter
    3.2080 in
  • Weight
    1.40 lbs

Details

  • Belt Type
    P32-8M-20
  • Bore Type
    Bushed
  • Bushing Series
    1210
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950781037
  • Material
    Steel
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    32
  • Pulley Construction
    Plain
  • Sprocket Type
    HTS - High Torque Sprocket
  • UPC_NO
    697950781037
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)