Motion
P448M20-2012
HTS - High Torque Sprocket - P44-8M-20, 8 mm Pitch, 20 mm Belt Width, 44 Teeth, Bushed, 2012
MI ITEM #02298948
MFR #P448M20-2012
Your Price$269.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HTS - High Torque Sprocket - P44-8M-20, 8 mm Pitch, 20 mm Belt Width, 44 Teeth, Bushed, 2012
MI ITEM #02298948
MFR #P448M20-2012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$269.89/each(List $310.37)

Overview

Mfr description
P448M20-2012 SPK HTS TB 2012
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
  • Precise machining and processes ensure consistent finish and high quality.
  • RPP tooth profile.

Specifications

  • Belt Type
    P44-8M-20
  • Bore Type
    Bushed
  • Belt Pitch
    8 mm
  • Belt Width
    20 mm
  • Number Of Teeth
  • Bushing Series
    2012
  • Bore Diameter
  • Number Of Flanges
    2
  • Flange Outside Diameter
  • Face Width
    1-1/8 in
  • Number Of Hubs
    2
  • Hub Diameter
    3.8438 in
  • Outside Diameter
    4.3570 in
  • Pitch Diameter
    4.4110 in
  • Hub Projection
    0.13 in
  • Length Through Bore
  • Pulley Construction
    Plain
  • Sprocket Type
    HTS - High Torque Sprocket
  • Material
    Steel
  • Weight
    2.60 lbs
  • Manufacturer Upc Number
    697950782072
  • UPC_NO
    697950782072
  • Manufacturer Catalog
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text