Motion
P648M20-2012
HTS - High Torque Sprocket - 8MM, 0.31496 Pitch, 20 mm Belt Width, 64 Teeth, Bushed, 2012
MI ITEM #02298951
MFR #P648M20-2012
Price$409.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HTS - High Torque Sprocket - 8MM, 0.31496 Pitch, 20 mm Belt Width, 64 Teeth, Bushed, 2012
MI ITEM #02298951
MFR #P648M20-2012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$409.28/each

Specifications

Dimensions

  • Belt Pitch
    0.31496
  • Belt Width
    0.7874 in
  • Bore Diameter  
    1/2 to 2 in
  • Flange Outside Diameter  
    6.75 in
  • Hub Diameter
    4.375 in
  • Hub Projection
    0.125 in
  • Length Through Bore  
    1.25 in
  • Outside Diameter
    6.3645 in
  • Pitch Diameter
    6.416 in
  • Weight
    7.50 lbs

Details

  • Belt Type
    8MM
  • Bore Type
    Bushed
  • Bushing Series
    2012
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950782942
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Teeth  
    64
  • Sprocket Type
    HTS - High Torque Sprocket
  • UPC_NO
    697950782942

Overview

Mfr description
P648M20-2012 SPK HTS TB 2012
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
  • Precise machining and processes ensure consistent finish and high quality.
  • RPP tooth profile.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text