Motion
P908M20-2517
HTS - High Torque Sprocket - 8MM, 0.31496 Pitch, 20 mm Belt Width, 90 Teeth, Bushed, 2517
MI ITEM #02298954
MFR #P908M20-2517
List Price$557.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HTS - High Torque Sprocket - 8MM, 0.31496 Pitch, 20 mm Belt Width, 90 Teeth, Bushed, 2517
MI ITEM #02298954
MFR #P908M20-2517

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$557.90/each for your price

Overview

Mfr description
P908M20-2517 SPK HTS TB 2517
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
  • Precise machining and processes ensure consistent finish and high quality.
  • RPP tooth profile.

Specifications

  • Belt Type
    8MM
  • Bore Type
    Bushed
  • Belt Pitch
    0.31496
  • Belt Width
    0.7874 in
  • Number Of Teeth
  • Bushing Series
    2517
  • Bore Diameter
  • Number Of Flanges
    0
  • Face Width
    1-1/8 in
  • Number Of Hubs
    2
  • Hub Diameter
    4.9 in
  • Outside Diameter
    8.972 in
  • Pitch Diameter
    9.023 in
  • Hub Projection
    0.625 in
  • Length Through Bore
  • Pulley Construction
    Webbed
  • Sprocket Type
    HTS - High Torque Sprocket
  • Material
    Cast Iron
  • Weight
    12.50 lbs
  • Manufacturer Upc Number
    697950783697
  • UPC_NO
    697950783697
  • Manufacturer Catalog
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text