Motion
P388M30-1610
HTS - High Torque Sprocket - P38-8M-30, 8 mm Pitch, 30 mm Belt Width, 38 Teeth, Bushed, 1610
MI ITEM #02298962
MFR #P388M30-1610
Your Price$189.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HTS - High Torque Sprocket - P38-8M-30, 8 mm Pitch, 30 mm Belt Width, 38 Teeth, Bushed, 1610
MI ITEM #02298962
MFR #P388M30-1610

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$189.69/each(List $275.05)

Overview

Mfr description
P388M30-1610 SPK HTS TB 1610
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
  • Precise machining and processes ensure consistent finish and high quality.
  • RPP tooth profile.

Specifications

  • Belt Type
    P38-8M-30
  • Bore Type
    Bushed
  • Belt Pitch
    8 mm
  • Belt Width
    30 mm
  • Number Of Teeth
  • Bushing Series
    1610
  • Bore Diameter
  • Number Of Flanges
    2
  • Flange Outside Diameter
  • Face Width
    1-1/2 in
  • Number Of Hubs
    0
  • Outside Diameter
    3.7560 in
  • Pitch Diameter
    3.8100 in
  • Length Through Bore
  • Pulley Construction
    Plain
  • Sprocket Type
    HTS - High Torque Sprocket
  • Material
    Steel
  • Weight
    2.70 lbs
  • Manufacturer Upc Number
    697950781662
  • UPC_NO
    697950781662
  • Manufacturer Catalog
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text