Motion
P288M50-1108
Ht - High Torque Sprocket - P28-8M-50, 8 mm Pitch, 50 mm Belt Width, 28 Teeth, Bushed, 1210
MI ITEM #02298974
MFR #P288M50-1108
Price$216.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ht - High Torque Sprocket - P28-8M-50, 8 mm Pitch, 50 mm Belt Width, 28 Teeth, Bushed, 1210
MI ITEM #02298974
MFR #P288M50-1108

Mfr description
P288M50-1108 SPK HTS TB 1108
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$216.77/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    50 mm
  • Bore Diameter  
    1/2 to 1-1/8 in
  • Face Width
    2-3/8 in
  • Flange Outside Diameter  
    3.161 in
  • For Belt Width
    50 mm
  • Length Through Bore  
    2.125 in
  • Outside Diameter
    2.7500 in
  • Pitch
    8 mm
  • Pitch Diameter
    2.8070 in
  • Weight
    2.10 lbs

Details

  • Belt Type
    P28-8M-50
  • Bore Type
    Bushed
  • Bushing Series
    1210
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950780672
  • Material
    Steel
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    28
  • Pulley Construction
    Plain
  • Sprocket Type
    HTS - High Torque Sprocket
  • UPC_NO
    697950780672

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)