Motion
P908M85-3020
Ht - High Torque Sprocket - 8MM, 0.31496 Pitch, 3.3465 in Belt Width, 90 Teeth, Bushed, 3020
MI ITEM #02298998
MFR #P908M85-3020
Price$962.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ht - High Torque Sprocket - 8MM, 0.31496 Pitch, 3.3465 in Belt Width, 90 Teeth, Bushed, 3020
MI ITEM #02298998
MFR #P908M85-3020

Mfr description
P908M85-3020 SPK HTS TB 3020
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$962.60/each

Specifications

Dimensions

  • Belt Pitch
    0.31496
  • Belt Width
    3.3465 in
  • Bore Diameter  
    15/16 to 3 in
  • Face Width
    3-3/4 in
  • For Belt Width
    85 mm
  • Length Through Bore  
    2 in
  • Outside Diameter
    8.9720 in
  • Pitch
    8 mm
  • Pitch Diameter
    9.023 in
  • Weight
    31.90 lbs

Details

  • Belt Type
    8MM
  • Bore Type
    Bushed
  • Bushing Series
    3020
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950783765
  • Material
    Cast Iron
  • Number Of Flanges
    0
  • Number Of Hubs
    0
  • Number Of Teeth  
    90
  • Pulley Construction
    Plain
  • Sprocket Type
    HTS - High Torque Sprocket
  • UPC_NO
    697950783765

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)