Motion
P1448M85-3535
144 Tooth, 85 mm Belt Width
MI ITEM #02299000
MFR #P1448M85-3535
List Price$1,689.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
144 Tooth, 85 mm Belt Width
MI ITEM #02299000
MFR #P1448M85-3535

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,689.45/each for your price

Overview

Mfr description
P1448M85-3535 SPK HTS TB 3535
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
  • Precise machining and processes ensure consistent finish and high quality.
  • RPP tooth profile.

Specifications

  • Belt Type
    8MM
  • Number Of Teeth
  • Belt Width
  • Belt Pitch
    0.31496
  • Bore Type
    Bushed
  • Bushing Series
    3535
  • Pitch Diameter
  • Outside Diameter
    14.3865 in
  • Material
    Cast Iron
  • Length Through Bore
    3.5 in
  • Hub Diameter
    7 in
  • Manufacturer Upc Number
    697950780153
  • UPC_NO
    697950780153
  • CAD Drawing
  • Weight
    49.60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text