Motion
P1928M85-3535
192 Tooth, 85 mm Belt Width
MI ITEM #02299002
MFR #P1928M85-3535
Price$1,587.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
192 Tooth, 85 mm Belt Width
MI ITEM #02299002
MFR #P1928M85-3535

Mfr description
P1928M85-3535 SPK HTS TB 3535
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,587.95/each

Specifications

Dimensions

  • Belt Pitch
    0.31496
  • Belt Width  
    3.3465 in
  • Hub Diameter
    7 in
  • Length Through Bore
    3.5 in
  • Outside Diameter
    19.1985 in
  • Pitch Diameter  
    19.249 in
  • Weight
    81.40 lbs

Details

  • Belt Type
    8MM
  • Bore Type
    Bushed
  • Bushing Series
    3535
  • CAD Drawing
  • Manufacturer Upc Number
    697950780368
  • Material
    Cast Iron
  • Number Of Teeth  
    192
  • UPC_NO
    697950780368

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)