Motion
P5614M40-2517
HTS - High Torque Sprocket - 14MM, 0.55118 Pitch, 40 mm Belt Width, 56 Teeth, Bushed, 2517
MI ITEM #02299015
MFR #P5614M40-2517
Your Price$597.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HTS - High Torque Sprocket - 14MM, 0.55118 Pitch, 40 mm Belt Width, 56 Teeth, Bushed, 2517
MI ITEM #02299015
MFR #P5614M40-2517

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$597.90/each(List $687.58)

Overview

Mfr description
P5614M40-2517 SPK HTS TB 2517
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
  • Precise machining and processes ensure consistent finish and high quality.
  • RPP tooth profile.

Specifications

  • Belt Type
    14MM
  • Bore Type
    Bushed
  • Belt Pitch
    0.55118
  • Belt Width
    1.5748 in
  • Number Of Teeth
  • Bushing Series
    2517
  • Bore Diameter
  • Number Of Flanges
    2
  • Flange Outside Diameter
  • Face Width
    2-1/8 in
  • Number Of Hubs
    0
  • Hub Diameter
    4.88 in
  • Outside Diameter
    9.718 in
  • Pitch Diameter
    9.825 in
  • Length Through Bore
  • Pulley Construction
    Webbed
  • Sprocket Type
    HTS - High Torque Sprocket
  • Material
    Cast Iron
  • Weight
    22.80 lbs
  • Manufacturer Upc Number
    697950782539
  • UPC_NO
    697950782539
  • Manufacturer Catalog
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text