Motion
P6814M55-3020
Ht - High Torque Sprocket - 14MM, 0.55118 Pitch, 2.1654 in Belt Width, 68 Teeth, Bushed, 3020
Mi Item #02299094
MFR #P6814M55-3020
Price$973.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ht - High Torque Sprocket - 14MM, 0.55118 Pitch, 2.1654 in Belt Width, 68 Teeth, Bushed, 3020
Mi Item #02299094
MFR #P6814M55-3020

Mfr description
P6814M55-3020 SPK HTS TB 3020
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$973.71/each

Specifications

Dimensions

  • Belt Pitch
    0.55118
  • Belt Width
    2.1654 in
  • Bore Diameter  
    15/16 to 3 in
  • Face Width
    2-3/4 in
  • Flange Outside Diameter  
    12.5 in
  • For Belt Width
    55 mm
  • Hub Diameter
    6.3 in
  • Length Through Bore  
    2 in
  • Outside Diameter
    11.8230 in
  • Pitch
    14 mm
  • Pitch Diameter
    11.93 in
  • Weight
    33.83 lbs

Details

  • Belt Type
    14MM
  • Bore Type
    Bushed
  • Bushing Series
    3020
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950783093
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    68
  • Pulley Construction
    Webbed
  • Sprocket Type
    HTS - High Torque Sprocket
  • UPC_NO
    697950783093
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)