Motion
P9014M55-3020
HTS - High Torque Sprocket - 14MM, 0.55118 Pitch, 55 mm Belt Width, 90 Teeth, Bushed, 3020
MI ITEM #02299097
MFR #P9014M55-3020
Your Price$1,084.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HTS - High Torque Sprocket - 14MM, 0.55118 Pitch, 55 mm Belt Width, 90 Teeth, Bushed, 3020
MI ITEM #02299097
MFR #P9014M55-3020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,084.40/each(List $1,355.50)

Overview

Mfr description
P9014M55-3020 SPK HTS TB 3020
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
  • Precise machining and processes ensure consistent finish and high quality.
  • RPP tooth profile.

Specifications

  • Belt Type
    14MM
  • Bore Type
    Bushed
  • Belt Pitch
    0.55118
  • Belt Width
    2.1654 in
  • Number Of Teeth
  • Bushing Series
    3020
  • Bore Diameter
  • Number Of Flanges
    0
  • Hub Diameter
    6.3 in
  • Outside Diameter
    15.6835 in
  • Pitch Diameter
    15.79 in
  • Length Through Bore
  • Sprocket Type
    HTS - High Torque Sprocket
  • Material
    Cast Iron
  • Weight
    55.33 lbs
  • Manufacturer Upc Number
    697950783635
  • UPC_NO
    697950783635
  • Manufacturer Catalog
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text