Motion
P14414M55-3020
144 Tooth, 55 mm Belt Width
Mi Item #02299099
MFR #P14414M55-3020
Price$2,043.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
144 Tooth, 55 mm Belt Width
Mi Item #02299099
MFR #P14414M55-3020

Mfr description
P14414M55-3020 SPK HTS TB 3020
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,043.08/each

Specifications

Dimensions

  • Belt Pitch
    0.55118
  • Belt Width  
    2.1654 in
  • Hub Diameter
    6.25 in
  • Length Through Bore
    2 in
  • Outside Diameter
    25.158 in
  • Pitch Diameter  
    25.264 in
  • Weight
    98.28 lbs

Details

  • Belt Type
    14MM
  • Bore Type
    Bushed
  • Bushing Series
    3020
  • CAD Drawing
  • Manufacturer Upc Number
    697950780054
  • Material
    Cast Iron
  • Number Of Teeth  
    144
  • UPC_NO
    697950780054
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)