Motion
P6814M85-3535
Timing Belt Pulley - 68 Tooth, 11.823 in OD, 3.3465 in Belt Width
Mi Item #02299117
MFR #P6814M85-3535
Price$1,237.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 68 Tooth, 11.823 in OD, 3.3465 in Belt Width
Mi Item #02299117
MFR #P6814M85-3535

Mfr description
P6814M85-3535 SPK HTS TB 3535
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,237.63/each

Specifications

Dimensions

  • Belt Pitch
    0.55118
  • Belt Width  
    3.3465 in
  • Flange Outside Diameter  
    12.5 in
  • Length Through Bore
    3.5 in
  • Maximum Bore
    3.5000 in
  • Maximum Bore Size
    3.5000 in
  • Minimum Bore
    1.1875 in
  • Outside Diameter
    11.823 in
  • Pitch Diameter  
    11.93 in
  • Teeth Face Width
    4.0000 in
  • Weight
    87.20 lbs

Details

  • Belt Type
    14MM
  • Bore Type
    Bushed
  • Bushing Series
    3535
  • CAD Drawing
  • Manufacturer Upc Number
    697950783116
  • Material
    Cast Iron
  • Number Of Teeth  
    68
  • UPC_NO
    697950783116
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)