Motion
P11214M85-3535
Ht - High Torque Sprocket - 14MM, 0.55118 Pitch, 3.3465 in Belt Width, 112 Teeth, Bushed, 35
Mi Item #02299121
MFR #P11214M85-3535
Price$1,807.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ht - High Torque Sprocket - 14MM, 0.55118 Pitch, 3.3465 in Belt Width, 112 Teeth, Bushed, 35
Mi Item #02299121
MFR #P11214M85-3535

Mfr description
P11214M85-3535 SPK HTS TB 3535
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,807.35/each

Specifications

Dimensions

  • Belt Pitch
    0.55118
  • Belt Width
    3.3465 in
  • Bore Diameter  
    1-3/16 to 3-1/2 in
  • For Belt Width
    85 mm
  • Hub Diameter
    7 in
  • Length Through Bore  
    3.5 in
  • Outside Diameter
    19.5435 in
  • Pitch
    14 mm
  • Pitch Diameter
    19.65 in
  • Weight
    105.80 lbs

Details

  • Belt Type
    14MM
  • Bore Type
    Bushed
  • Bushing Series
    35
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950779898
  • Material
    Cast Iron
  • Number Of Flanges
    0
  • Number Of Teeth  
    112
  • Sprocket Type
    HTS - High Torque Sprocket
  • UPC_NO
    697950779898
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)