Motion
P4814M115-3535
HTS - High Torque Sprocket - HTS, RPP, 14 mm Pitch, 115 mm Belt Width, 48 Teeth, Taper Lock Bushed, 3535
MI ITEM #02299132
MFR #P4814M115-3535
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HTS - High Torque Sprocket - HTS, RPP, 14 mm Pitch, 115 mm Belt Width, 48 Teeth, Taper Lock Bushed, 3535
MI ITEM #02299132
MFR #P4814M115-3535

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    115 mm
  • Bore Diameter  
    1-3/16 to 3-1/2 in
  • Flange Outside Diameter  
    8.940 in
  • Outside Diameter
    8.311 in
  • Pitch Diameter
    8.421 in
  • Weight
    30.80 lbs

Details

  • Belt Type
    HTS, RPP
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3535
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Flanges
    2
  • Number Of Teeth  
    48
  • Sprocket Type
    HTS - High Torque Sprocket

Overview

Mfr description
P48-14M-115-3535 HTD SPROCKET
  • Positive Slip Proof Engagement
  • Wide Speed Range
  • Constant Driven Speeds
  • Wide Range of Load Capabilities
  • No Lubrication
  • High Tension Eliminated
  • High Mechanical Efficiency
  • Economical Operation

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text