Motion
P5214M170-4040
52 Tooth, 170 mm Belt Width
Mi Item #02299146
MFR #P5214M170-4040
Price$1,047.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
52 Tooth, 170 mm Belt Width
Mi Item #02299146
MFR #P5214M170-4040

Mfr description
P5214M170-4040 SPK HTS TB 4040
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,047.73/each

Specifications

Dimensions

  • Belt Pitch
    0.55118
  • Belt Width  
    6.6929 in
  • Flange Outside Diameter  
    9.688 in
  • Length Through Bore
    4 in
  • Outside Diameter
    9.016 in
  • Pitch Diameter  
    9.123 in
  • Weight
    51.18 lbs

Details

  • Belt Type
    14MM
  • Bore Type
    Bushed
  • Bushing Series
    4040
  • CAD Drawing
  • Manufacturer Upc Number
    697950782409
  • Material
    Cast Iron
  • Number Of Teeth  
    52
  • UPC_NO
    697950782409
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)