Motion
P6414M170-4545
HTS - High Torque Sprocket - 14MM, 0.55118 Pitch, 170 mm Belt Width, 64 Teeth, Bushed, 454
MI ITEM #02299149
MFR #P6414M170-4545
Your Price$1,506.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HTS - High Torque Sprocket - 14MM, 0.55118 Pitch, 170 mm Belt Width, 64 Teeth, Bushed, 454
MI ITEM #02299149
MFR #P6414M170-4545

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,506.12/each(List $1,807.35)

Overview

Mfr description
P6414M170-4545 SPK HTS TB 4545
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
  • Precise machining and processes ensure consistent finish and high quality.
  • RPP tooth profile.

Specifications

  • Belt Type
    14MM
  • Bore Type
    Bushed
  • Belt Pitch
    0.55118
  • Belt Width
    6.6929 in
  • Number Of Teeth
  • Bushing Series
    454
  • Bore Diameter
  • Number Of Flanges
    2
  • Flange Outside Diameter
  • Face Width
    7-3/8 in
  • Number Of Hubs
    0
  • Outside Diameter
    11.122 in
  • Pitch Diameter
    11.229 in
  • Length Through Bore
  • Pulley Construction
    Plain
  • Sprocket Type
    HTS - High Torque Sprocket
  • Material
    Cast Iron
  • Weight
    87.30 lbs
  • Manufacturer Upc Number
    697950782843
  • UPC_NO
    697950782843
  • Manufacturer Catalog
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text