Motion
P8014M170-4545
Timing Belt Pulley - 80 Tooth, 13.9295 in OD, 6.6929 in Belt Width
MI ITEM #02299152
MFR #P8014M170-4545
List Price$2,082.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 80 Tooth, 13.9295 in OD, 6.6929 in Belt Width
MI ITEM #02299152
MFR #P8014M170-4545

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,082.37/each for your price

Overview

Mfr description
P8014M170-4545 SPK HTS TB 4545
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
  • Precise machining and processes ensure consistent finish and high quality.
  • RPP tooth profile.

Specifications

  • Belt Type
    14MM
  • Number Of Teeth
  • Belt Width
  • Belt Pitch
    0.55118
  • Bore Type
    Bushed
  • Bushing Series
    4545
  • Flange Outside Diameter
  • Pitch Diameter
  • Outside Diameter
    13.9295 in
  • Material
    Cast Iron
  • Length Through Bore
    4.5 in
  • Hub Diameter
    9.5 in
  • Manufacturer Upc Number
    697950783383
  • UPC_NO
    697950783383
  • Weight
    116.90 lbs
  • Maximum Bore
    4.5000 in
  • Maximum Bore Size
    4.5000 in
  • Minimum Bore
    1.9375 in
  • Teeth Face Width
    7.3750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text