Motion
P21614M115-6050
Ht - High Torque Sprocket - 14MM, 0.55118 Pitch, 4.5276 in Belt Width, 216 Teeth, Bushed, 6050
Mi Item #02299158
MFR #P21614M115-6050
Price$5,311.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ht - High Torque Sprocket - 14MM, 0.55118 Pitch, 4.5276 in Belt Width, 216 Teeth, Bushed, 6050
Mi Item #02299158
MFR #P21614M115-6050

Mfr description
P21614M115-6050 SPK HTS TB 6050
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,311.97/each

Specifications

Dimensions

  • Belt Pitch
    0.55118
  • Belt Width
    4.5276 in
  • Bore Diameter  
    3-13/16 to 6 in
  • Face Width
    5-1/4 in
  • For Belt Width
    115 mm
  • Hub Diameter
    15.5 in
  • Length Through Bore  
    5 in
  • Outside Diameter
    37.7905 in
  • Pitch
    14 mm
  • Pitch Diameter
    37.8965 in
  • Weight
    416.50 lbs

Details

  • Belt Type
    14MM
  • Bore Type
    Bushed
  • Bushing Series
    6050
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950441429
  • Material
    Cast Iron
  • Number Of Flanges
    0
  • Number Of Hubs
    0
  • Number Of Teeth  
    216
  • Pulley Construction
    Spoked
  • Sprocket Type
    HTS - High Torque Sprocket
  • UPC_NO
    697950441429
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)