Motion
P19214M170-6050
192 Tooth, 170 mm Belt Width
Mi Item #02299160
MFR #P19214M170-6050
Price$4,780.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
192 Tooth, 170 mm Belt Width
Mi Item #02299160
MFR #P19214M170-6050

Mfr description
P19214M170-6050 SPK HTS TB 6050
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,780.27/each

Specifications

Dimensions

  • Belt Pitch
    0.55118
  • Belt Width  
    6.6929 in
  • Hub Diameter
    15.5 in
  • Length Through Bore
    5 in
  • Outside Diameter
    33.5805 in
  • Pitch Diameter  
    33.6865 in
  • Weight
    429.00 lbs

Details

  • Belt Type
    14MM
  • Bore Type
    Bushed
  • Bushing Series
    6050
  • CAD Drawing
  • Manufacturer Upc Number
    697950441368
  • Material
    Cast Iron
  • Number Of Teeth  
    192
  • UPC_NO
    697950441368
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)