Motion
34944
(Legacy part 34944) HAND CLNR WIPES 130 CO
Mi Item #02299171
MFR #34944
Price$77.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
(Legacy part 34944) HAND CLNR WIPES 130 CO
Mi Item #02299171
MFR #34944

Mfr description
337638 34944 HAND CLNR WIPES 130 CO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.71/each

Specifications

Dimensions

  • Wipe Tissue Dimensions
    12 x 9-1/2 in
  • Wipe/Tissue Length
    12 in
  • Wipe/Tissue Width
    9-1/2 in

Details

  • Number Of Wipes Tissues
    130
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)