Motion
34943
Industrial Chemical Cleaning Wipe - Dry, Polypropolene, Citrus Scent, Number of Wipes: 75
Mi Item #02299172
MFR #34943
Price$34.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Chemical Cleaning Wipe - Dry, Polypropolene, Citrus Scent, Number of Wipes: 75
Mi Item #02299172
MFR #34943

Mfr description
337637 34943 HAND CLNR WIPES 75 CO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.16/each

Specifications

Dimensions

  • Weight
    2.17 lbs
  • Wipe Length
    12 in
  • Wipe Width
    9-1/2 in

Details

  • Cleaning Wipe Type
    Industrial Chemical
  • Number of Wipes
    75
  • Scent
    Citrus
  • Surfaces Cleaned
    Skin
  • Treated Or Dry
    Dry
  • UPC_NO
    079340349438
  • Wipe Material
    Polypropolene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)