Motion
LB 8036
High Temperature Anti-Seize Lubricant - 16 oz, Brush Top Can, Color: White
MI ITEM #02299174
MFR #LB 8036
Price$70.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Temperature Anti-Seize Lubricant - 16 oz, Brush Top Can, Color: White
MI ITEM #02299174
MFR #LB 8036

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$70.98/each

Specifications

Dimensions

  • Container Size
    16 oz
  • Weight
    1.12 lbs

Details

  • Color
    White
  • Composition
    Aluminum, Boron Nitride, Boron Oxide, Butyl Hydroxytoluene, Calcium Fluoride, Calcium Oxide, Mica, Quartz, Titanium Dioxide, White Mineral Oil
  • Features & Benefits
    • A general-purpose non-metallic formulation that protects against high temperature seizing and galling of mated parts • Can also be used on various metals such as copper, brass, cast iron, steel and all alloys including stainless steel • Color: White
  • Regulations
    OSHA Regulation 29 C.F.R. 1910.134
  • Temperature Range
    -20 to +2000 °F
  • Type
    High Temperature
  • UPC_NO
    079340345188
  • Water Resistance
    Water Resistant

Overview

Mfr description
302678 34518 WHITE HI-TEMP ANTI-SZ 16OZ
  • A general-purpose non-metallic formulation that protects against high temperature seizing and galling of mated parts
  • Can also be used on various metals such as copper, brass, cast iron, steel and all alloys including stainless steel
  • Color: White

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought