Motion
LB 8036
High Temperature Anti-Seize Lubricant - 8 oz, Brush Top Can, Color: White
Mi Item #02299175
MFR #LB 8036
Price$45.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Temperature Anti-Seize Lubricant - 8 oz, Brush Top Can, Color: White
Mi Item #02299175
MFR #LB 8036

Mfr description
302677 34517 WHITE HI-TEMP ANTI-SEIZ 8OZ
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.62/each

Specifications

Dimensions

  • Container Size
    8 oz
  • Weight
    0.60 lbs

Details

  • Color
    White
  • Composition
    Aluminum, Boron Nitride, Boron Oxide, Butyl Hydroxytoluene, Calcium Fluoride, Calcium Oxide, Mica, Quartz Silica, Titanium Dioxide, White Mineral Oil
  • Regulations
    OSHA Regulation 29 C.F.R. 1910.1200
  • Temperature Range
    -20 to +2000 °F
  • Type
    High Temperature
  • UPC_NO
    079340345171
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)