Motion
LB 8023
General Purpose, High Temperature Anti-Seize Lubricant - 8 oz, Brush Top Can, Color: Black
Mi Item #02299176
MFR #LB 8023
Price$34.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose, High Temperature Anti-Seize Lubricant - 8 oz, Brush Top Can, Color: Black
Mi Item #02299176
MFR #LB 8023

Mfr description
299175 34395 MARINE GRADE ANTI-SEIZE 8OZ
  • A metal-free formulation to protect assemblies exposed directly or indirectly to fresh and salt water
  • Works especially well in high humidity conditions
  • Excellent lubricity, superior water wash-out and water spray resistance, and prevents galvanic corrosion
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.81/each

Specifications

Dimensions

  • Container Size
    8 oz
  • Weight
    0.60 lbs

Details

  • Color
    Black
  • Composition
    Boron Nitride, Calcium Distearate, Calcium Oxide, Graphite, Mineral Oil, Petroleum Distillates, Petroleum
  • Features & Benefits
    • A metal-free formulation to protect assemblies exposed directly or indirectly to fresh and salt water • Works especially well in high humidity conditions • Excellent lubricity, superior water wash-out and water spray resistance, and prevents galvanic corrosion • Protects in temperatures from -20°F to 2,400°F (-29°C to 1,315°C)
  • Regulations
    OSHA Regulation 29 C.F.R. 1910.134
  • Temperature Range
    -29 to +1315 °C
  • Type
    General Purpose, High Temperature
  • UPC_NO
    079340343955
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)