Motion
PC 9422
PC 9422
MI ITEM #02299178
MFR #PC 9422
Price$852.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PC 9422
MI ITEM #02299178
MFR #PC 9422

Mfr description
265477 33510 FIXMASTER SUPER GROUT 5GA
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$852.31/each

Specifications

Dimensions

  • Package Size
    5 gal (US)

Details

  • Adheres to
    Concrete
  • Application
    Grouting, Leveling
  • Application Time
    4.75 hr
  • Color
    Red
  • Functional Cure Time
    24 hr
  • Operating Temperature Range
    -20 to +225 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)