1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOCTITE CORPORATION
SI 9160
Silicone Sealant - White, Acetoxy Base, Cartridge, 300 ml, 7 days Cure Time, Form: Paste
MI ITEM #
02299182
MFR #
SI 9160
Price
$17.02
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Sealants
Silicone Sealants
LOCTITE CORPORATION SI 9160
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOCTITE CORPORATION
SI 9160
Silicone Sealant - White, Acetoxy Base, Cartridge, 300 ml, 7 days Cure Time, Form: Paste
MI ITEM #
02299182
MFR #
SI 9160
Mfr description
475374 32391 SILATECH WHT SILICONE 300ML
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$17
.02
/each
Add to Cart
Specifications
Dimensions
Package Size
300 ml
Weight
0.86 lbs
Details
Application
Sealing
Color
White
Cure Time
7 days
Operating Temperature Range
-65 to +400 °F
Package Type
Cartridge
UPC_NO
079340323919
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items