Motion
32389
Silicone Sealant - Transparent, Silicone Base, 300 ml, Cartridge, 7 days Cure Time
Mi Item #02299184
MFR #32389
Price$13.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silicone Sealant - Transparent, Silicone Base, 300 ml, Cartridge, 7 days Cure Time
Mi Item #02299184
MFR #32389

Mfr description
475372 32389 SILATECH CLR SILICONE 300ML
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.69/each

Specifications

Dimensions

  • Package Size
    300 ml
  • Specific Gravity
    1.03 @ 25 °C
  • Weight
    0.80 lbs

Details

  • Application
    Sealing
  • Chemical Base
    Silicone
  • Color
    Transparent
  • Cure Time
    7 days
  • Operating Temperature Range
    -65 to +400 °F
  • Package Type
    Cartridge
  • UPC_NO
    079340323896
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)