Motion
6217-2RSR
Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 150 mm OD, 28 mm Width, Double Sealed, Without Snap Ring, C0 Internal Clearance
MI ITEM #02299226
MFR #6217-2RSR
Your Price$664.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 150 mm OD, 28 mm Width, Double Sealed, Without Snap Ring, C0 Internal Clearance
MI ITEM #02299226
MFR #6217-2RSR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$664.67/each(List $764.37)

Overview

Mfr description
6217-2RSR

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Operating Temperature Range
    -30 to +110 °C
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Cage Material
    Steel
  • Fillet Radius
    2 mm
  • Max Rpm
    2800 rpm
  • Standards Met
    DIN 625-1
  • Series
    62
  • Radial Dynamic Load Capacity
    88000 N
  • Radial Static Load Capacity
    64000 N
  • Manufacturer Catalog Number
    6217-2RSR
  • UPC_NO
    4012801203548
  • Weight
    3.94 lbs
  • Description
    6217-2RSR
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6217-2RSR Radial/Deep Groove Ball Bearing offers 85 mm bore diameter, straight bore, double sealed closure, 150 mm outside diameter, and 28 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text