Motion
RC 16B-2 120P (10FT) BOX I/C

REXNORD INC
RC 16B-2 120P (10FT) BOX I/C

Roller Chain - British Standard Series, Riveted, 2 Strand, Steel Material, 10 ft Length
Mi Item #02299500
MFR #RC 16B-2 120P (10FT) BOX I/C
Price$206.37/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
RC 16B-2 120P (10FT) BOX I/C

Roller Chain - British Standard Series, Riveted, 2 Strand, Steel Material, 10 ft Length
Mi Item #02299500
MFR #RC 16B-2 120P (10FT) BOX I/C

Mfr description
16B-2 10 FT REX 16B-2 10 FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$206.37/ft

Specifications

Dimensions

  • Overall Length
    10 ft

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    16B / 1 in
  • Material
    Steel
  • Measurement Standard
    Metric
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    British Standard
  • UPC_NO
    698210696641
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)