Overview
Mfr description
16-B2 CL 1 PC REX 16B-2 CL 1 PC
Specifications
- Chain Size & Pitch16B / 1 in
- Link TypeConnecting Link
- Number Of Strands Across2
- UPC_NO698210696870
- Chain Number & Pitch16B / 1 in
- Product TypeRoller Chain Links
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data