Motion
60H CONN LINK SC

RENOLD JEFFREY
60H CONN LINK SC

Connecting Link Spring Clip - 60 / 3/4 in Pitch, Carbon Steel Material
Mi Item #02299674
MFR #60H CONN LINK SC
Price$8.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
60H CONN LINK SC

Connecting Link Spring Clip - 60 / 3/4 in Pitch, Carbon Steel Material
Mi Item #02299674
MFR #60H CONN LINK SC

Mfr description
60H HEAVY CONN LINK CP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.80/each

Specifications

Dimensions

  • Chain Overall Width
    28.6 mm
  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    12.57 mm
  • Link Plate Height
    17.5 mm
  • Pin Diameter
    5.94 mm
  • Roller Diameter
    11.91 mm
  • Weight
    0.08 lbs

Details

  • Chain Number & Pitch
    60 / 3/4 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI
  • UPC_NO
    6623900536680
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)