Motion
60 RIV 304SS 10FT

RENOLD JEFFREY
60 RIV 304SS 10FT

Roller Chain - Standard Series, 60 / 3/4 in, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #02299675
MFR #60 RIV 304SS 10FT
Price$134.45/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
60 RIV 304SS 10FT

Roller Chain - Standard Series, 60 / 3/4 in, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #02299675
MFR #60 RIV 304SS 10FT

Mfr description
60SS RIV STAINLESS ROLLER CHAIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$134.45/ft

Specifications

Dimensions

  • Inside Width
    0.4950 in, 12.57 mm
  • Link Plate Height
    0.6890 in, 17.50 mm
  • Link Plate Thickness
    0.0960 in, 2.45 mm
  • Overall Length
    10 ft
  • Pin Diameter
    0.2340 in, 5.94 mm
  • Pin Length
    0.9960 in, 25.30 mm
  • Pitch
    3/4 in
  • Plate Height
    0.5910 in
  • Roller Width
    0.4950 in, 12.57 mm
  • Weight
    1.06 lbs
  • Weight per Foot
    0.988 lbs, 1.47 kg/m

Details

  • Chain Construction
    Riveted
  • Chain Number
    60
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    Yes
  • Manufacturer Catalog Number
    60 RIV 304SS 10FT
  • Material
    Stainless Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Standard
  • Standards Met
    ANSI, ISO 606
  • Type
    Roller Chain
  • UPC_NO
    673766041961
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)